LED T8 HE retrofit kit

Item #: 658074

Cat #: LED19T8L48/F/1X2HE/841/UNV

UPC: 046135731075

Sign In or Register to view pricing and more.
Documents & Guides
OBS73107 ULTRA LED T8 HE retrofit kit, 4ft 4100K, each SKU includes 2 lamps and (1) 2 channel driver

Overview

OBS73107 ULTRA LED T8 HE retrofit kit, 4ft 4100K, each SKU includes 2 lamps and (1) 2 channel driver
Also known as: 046135731075, LED19T8L48/F/1X2HE/841/UNV

Specifications

Color Temperature: 4100 (Cool White)
Type: Retrofit Kit
Length: 4 ft, 48 in
Wattage: 19
Light Technology: LED
Dimmable: No
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277
Color Temperature: 4100 (Cool White)
Length: 4 ft, 48 in
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Retrofit Kit
Wattage: 19
Dimmable: No
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)