This product has been discontinued.

Retrofit Kit, LED, T8, High Efficiency, 48", 19W, 120-277V, 3500K
Item #: 658073
Cat #: LED19T8L48/F/1X2HE/835/UNV
UPC: 046135731068
Documents & Guides
Retrofit Kit, LED, T8, High Efficiency, 2 Lamp, 48 inch, 19 Watt, 120-277 Volt, 3500K, Base: 2-Pin (G13), 83 CRI, Lumens per Lamp: 2350, Non-Dimmable, Includes: 2 lamps and (1) 2-channel driver Sylvania 73106
Sign In or Register to view pricing and more.
No associated products found.
Overview
Retrofit Kit, LED, T8, High Efficiency, 2 Lamp, 48 inch, 19 Watt, 120-277 Volt, 3500K, Base: 2-Pin (G13), 83 CRI, Lumens per Lamp: 2350, Non-Dimmable, Includes: 2 lamps and (1) 2-channel driver Sylvania 73106
Also known as: 046135731068, LED19T8L48/F/1X2HE/835/UNV
Specifications
Type: | Retrofit Kit |
Length: | 4 ft |
Wattage: | 19 |
Color Temperature: | 3500 (Neutral White) |
Light Technology: | LED |
Dimmable: | No |
Base: | Medium Bi-Pin (G13) |
Volts AC Range: | 120 - 277 |
Type: | Retrofit Kit |
Wattage: | 19 |
Light Technology: | LED |
Base: | Medium Bi-Pin (G13) |
Length: | 4 ft |
Color Temperature: | 3500 (Neutral White) |
Dimmable: | No |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)