Mini circuit breaker, QO, 20A, 2 pole, 120/240VAC, 10kA, high density discharge, plug in mount

Item #: 65802

Cat #: QO220HID

UPC: 785901543787

Sign In or Register to view pricing and more.
Mini circuit breaker, QO, 20A, 2 pole, 120/240VAC, 10kA, high density discharge, plug in mount

Overview

Mini circuit breaker, QO, 20A, 2 pole, 120/240VAC, 10kA, high density discharge, plug in mount
QO and QOB one, two, and three pole thermal magnetic circuit breakers provide overcurrent protection and switching on AC systems. These circuit breakers have an over center, trip free toggle mechanism with quick make, quick break action and positive handle indication. They also have VisiTrip trip indication, which provides a visual indication that the circuit breaker has tripped and interrupted the circuit. This 2 pole QO circuit breaker is rated at 20A at 120/240VAC. This unit provides 10kA breaking capacity and is plug in mounting. A full line of features and factory installed accessories are also available such as shunt trips, auxiliary switches and alarm switches. This product has a high density discharge feature. QO circuit breakers are UL Listed under UL File E84967 and are CSA Certified under CSA Master Contract 153555.
Also known as: 785901543787, QO220HID

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)