Circuit Breaker, Miniature, 13A, 3P, Supplementary, Trip B

Item #: 658000

Cat #: 1492-SPM3B130

UPC: 885630616674

Sign In or Register to view pricing and more.
Documents & Guides
Circuit Breaker, Miniature, 13 Amp, 3-Pole, 480Y/277VAC, Supplementary, Resistive, or Slightly Inductive, Trip Curve B

Overview

Circuit Breaker, Miniature, 13 Amp, 3-Pole, 480Y/277VAC, Supplementary, Resistive, or Slightly Inductive, Trip Curve B
Suitable for extreme ambient conditions, Allen-Bradley® Bulletin 1492-SPM supplementary protectors have a 40 ˚C (104 °F) calibration temperature. They are used to protect equipment in applications and are current-limiting, featuring dual terminals for wiring and busbar flexibility. Rockwell Automation® catalog item 1492-SPM3B130 is a 1492-SPM supplementary protector. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 885630616674, 1492-SPM3B130

Specifications

Poles: 3
Amps: 13
Family / Style: 1492
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 96
Type: Trip Curve B
Poles: 3
Family / Style: 1492
Mounting: DIN Rail
Type: Trip Curve B
Amps: 13
Volts AC: 277, 480Y
Volts DC: 96

Customer Reviews

No reviews for this product
(0)