This product has been discontinued.
![Rocker Switch, SPST, O-F, Spade, Black Rocker Switch, SPST, O-F, Spade, Black](https://rexel-cdn.com/products/image.jpg?i=9FB6C5E8-FEC7-482E-9F78-409F90F03B3D&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Ideal; Rocker Switch; Full-size, On-off; Voltage Rating: 125, 227 Vac; Amperagerating: 20, 15 Amp; Action: Spst; Number Of Poles: 1; Connection: Spade, 2 Terminals; Size: 1.700 In Length X 0.970 In Weight X 190 In Height; Mounting: 0.830 In X 1.450 In Hole; Operating Temperature: 32 To 185 Deg F; Hp Rating: 2 Hp At 110 To 250 Vac; Panel Thickness: 0.125 In
Overview
Ideal; Rocker Switch; Full-size, On-off; Voltage Rating: 125, 227 Vac; Amperagerating: 20, 15 Amp; Action: Spst; Number Of Poles: 1; Connection: Spade, 2 Terminals; Size: 1.700 In Length X 0.970 In Weight X 190 In Height; Mounting: 0.830 In X 1.450 In Hole; Operating Temperature: 32 To 185 Deg F; Hp Rating: 2 Hp At 110 To 250 Vac; Panel Thickness: 0.125 In
Also known as: 783250573752, 774045
Specifications
Type: | SPST, Maintained, Rocker Switch |
Volts AC: | 120, 277 |
Color: | Black |
Amps: | 20, 15 |
Poles: | 1 |
Type: | SPST, Maintained, Rocker Switch |
Color: | Black |
Poles: | 1 |
Volts AC: | 120, 277 |
Amps: | 20, 15 |
Customer Reviews
No reviews for this product
(0)