PVC CTD ELBOW FEMALE 45D 4IN GRAY

Item #: 657998

Cat #: EL10-G

UPC: 704508369101

Sign In or Register to view pricing and more.
Documents & Guides
PVC Coated Malleable Elbow, Female, 45 Degree, Pipe Size 4 Inch/103 Metric, EL Series for the End of Conduit Runs or to Change Directions, Malleable Iron, Gray

Overview

PVC Coated Malleable Elbow, Female, 45 Degree, Pipe Size 4 Inch/103 Metric, EL Series for the End of Conduit Runs or to Change Directions, Malleable Iron, Gray
Also known as: 704508369101, EL10-G

Specifications

Color: Gray
Diameter: 4 in
Angle: 45°
Material: PVC Coated Malleable Iron
Color: Gray
Angle: 45°
Diameter: 4 in
Material: PVC Coated Malleable Iron

Customer Reviews

No reviews for this product
(0)