SQD CH365NR 400A FUSIBLE DISCONNECT

Item #: 657978

Cat #: CH365NR

UPC: 606486289023

Sign In or Register to view pricing and more.
SQD CH365NR 400A FUSIBLE DISCONNECT CSA

Overview

SQD CH365NR 400A FUSIBLE DISCONNECT CSA
Also known as: 606486289023, CH365NR

Specifications

Poles: 3
Amps: 400
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Poles: 3
Mounting: Surface
IP/NEMA Rating: NEMA 3R
Amps: 400
Volts AC: 600

Customer Reviews

No reviews for this product
(0)