Switch, Decora, Claro, White

Item #: 657945

Cat #: CA-4PS-WH

UPC: 784276016414

Sign In or Register to view pricing and more.
Documents & Guides
Claro Switch, 4-Way, Decora, 120V, 15A, White

Overview

Claro Switch, 4-Way, Decora, 120V, 15A, White
Claro general purpose switching of all light sources and motor loads, 4-way in white
Also known as: 784276016414, CA-4PS-WH

Specifications

Wattage: 600
Volts AC: 120
Mounting: Surface
Amps: 15
Color: White
Light Technology: Halogen
Wattage: 600
Mounting: Surface
Color: White
Volts AC: 120
Amps: 15
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)