FW 4-18 AWG SO BLWGRNR PSI

Item #: 657922

Cat #: EPW1864SA

UPC: 780321103405

Sign In or Register to view pricing and more.
Documents & Guides
EPCO, Fixture Whip, Solid Wire, Number Of Conductors: 4, Conductor Size: (4) 18 AWG, Voltage Rating: 120 V, Insulation Material: THHN, Color: Black,Red,White,Green, Length: 6 FT, Includes: Polycarbonate Snap-In Connectors

Overview

EPCO, Fixture Whip, Solid Wire, Number Of Conductors: 4, Conductor Size: (4) 18 AWG, Voltage Rating: 120 V, Insulation Material: THHN, Color: Black,Red,White,Green, Length: 6 FT, Includes: Polycarbonate Snap-In Connectors
Also known as: 780321103405, EPW1864SA

Specifications

Gauge: 18
Volts AC: 120
Jacket: Steel
Material: Copper
Conductors: 4
Length: 6 ft
Stranding: Solid
Gauge: 18
Jacket: Steel
Conductors: 4
Stranding: Solid
Volts AC: 120
Material: Copper
Length: 6 ft

Customer Reviews

No reviews for this product
(0)