VNTC Tray Cable, UnShielded, 12 AWG, 3 Conductors, Ground

Item #: 65790

Cat #: VNTC123WG

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
VNTC Tray Cable, UnShielded, 12 AWG, 3 Conductors, Ground

Overview

VNTC Tray Cable, UnShielded, 12 AWG, 3 Conductors, Ground
Also known as: VNTC123WG

Specifications

Conductors: 3
Gauge: 12
Material: Copper
Color: Black
Conductors: 3
Material: Copper
Gauge: 12
Color: Black

Customer Reviews

No reviews for this product
(0)