This product has been discontinued.
2' x 2' LED Retrofit Kit, 34W, 120-277V, 4000K
Item #: 657881
Cat #: EVOKIT-2X2-P-32L-34W-840-5-MK10-7-G2
UPC: 781087134009
Sign In or Register to view pricing and more.
Documents & Guides
LED Troffer Retrofit: Mark10 dimming without pulling neutral wires making it compatible with more existing systems. Watts: 34, Volts: 277, Dimensions: 2'x2', Lumen Maintenance(Hrs.): 70,000 Hours, Approx. Lumens: 3280, CRI: 80, Color Temperature (K): 4000. Philips # 501809 / 929000714213
Overview
LED Troffer Retrofit: Mark10 dimming without pulling neutral wires making it compatible with more existing systems. Watts: 34, Volts: 277, Dimensions: 2'x2', Lumen Maintenance(Hrs.): 70,000 Hours, Approx. Lumens: 3280, CRI: 80, Color Temperature (K): 4000. Philips # 501809 / 929000714213
Also known as: 781087134009, EVOKIT-2X2-P-32L-34W-840-5-MK10-7-G2
Specifications
Wattage: | 34 |
Color Temperature: | 4000 (Cool White) |
Length: | 2 ft |
Type: | Troffer Retrofit |
Light Technology: | LED |
Dimmable: | Yes |
Wattage: | 34 |
Length: | 2 ft |
Light Technology: | LED |
Color Temperature: | 4000 (Cool White) |
Type: | Troffer Retrofit |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)