2' x 2' LED Retrofit Kit, 34W, 120-277V, 3500K

Item #: 657879

Cat #: EVOKIT-2X2-P-32L-34W-835-5-MK10-7-G2

UPC: 781087133996

Sign In or Register to view pricing and more.
LED Troffer Retrofit: Mark10 dimming without pulling neutral wires making it compatible with more existing systems. Watts: 34, Volts: 277, Dimensions: 2'x2', Lumen Maintenance(Hrs.): 70,000 Hours, Approx. Lumens: 3210, CRI: 80, Color Temperature (K): 3500. Philips # 501791 / 929000714113

Overview

LED Troffer Retrofit: Mark10 dimming without pulling neutral wires making it compatible with more existing systems. Watts: 34, Volts: 277, Dimensions: 2'x2', Lumen Maintenance(Hrs.): 70,000 Hours, Approx. Lumens: 3210, CRI: 80, Color Temperature (K): 3500. Philips # 501791 / 929000714113
Philips EvoKit LED Retrofit Kit is an energy efficient LED alternative to traditional linear fluorescent troffers. Not only does it offer energy savings1 , it also helps reduce maintenance costs due to its long lifetime. Simple construction helps decrease the installation time meaning you can have an LED solution in your ceiling in just minutes. 
Also known as: 781087133996, EVOKIT-2X2-P-32L-34W-835-5-MK10-7-G2

Specifications

Wattage: 34
Length: 2 ft
Type: Troffer Retrofit
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Wattage: 34
Type: Troffer Retrofit
Light Technology: LED
Length: 2 ft
Color Temperature: 3500 (Neutral White)
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)