This product has been discontinued.
2' x 2' LED Retrofit Kit, 32W, 120-277V, 4000K
Item #: 657878
Cat #: EVOKIT-2X2-P-32L-32W-840-1-MK10-7-G2
UPC: 781087133989
Sign In or Register to view pricing and more.
Documents & Guides
2 501783 EVOKIT-2X2-P-32L-32W-840-1-MK10-7-G 2 32L 32W 840 M10 120 *** Discontinued ***
Overview
2 501783 EVOKIT-2X2-P-32L-32W-840-1-MK10-7-G 2 32L 32W 840 M10 120 *** Discontinued ***
Also known as: 781087133989, EVOKIT-2X2-P-32L-32W-840-1-MK10-7-G2
Specifications
Wattage: | 32 |
Color Temperature: | 4000 (Cool White) |
Volts AC: | 120 |
Length: | 2 ft |
Light Technology: | LED |
Dimmable: | Yes |
Wattage: | 32 |
Volts AC: | 120 |
Light Technology: | LED |
Color Temperature: | 4000 (Cool White) |
Length: | 2 ft |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)