This product has been discontinued.
2' x 2' LED Retrofit Kit, 32W, 120-277V, 3500K
Item #: 657877
Cat #: EVOKIT-2X2-P-32L-32W-835-1-MK10-7-G2
UPC: 781087133972
Sign In or Register to view pricing and more.
Documents & Guides
2 501775 EVOKIT-2X2-P-32L-32W-835-1-MK10-7-G 2 32L 32W 835 M10 120 *** Discontinued ***
Overview
2 501775 EVOKIT-2X2-P-32L-32W-835-1-MK10-7-G 2 32L 32W 835 M10 120 *** Discontinued ***
Also known as: 781087133972, EVOKIT-2X2-P-32L-32W-835-1-MK10-7-G2
Specifications
Wattage: | 32 |
Volts AC: | 120 |
Length: | 2 ft |
Type: | Troffer Retrofit |
Color Temperature: | 3500 (Neutral White) |
Light Technology: | LED |
Dimmable: | Yes |
Wattage: | 32 |
Length: | 2 ft |
Color Temperature: | 3500 (Neutral White) |
Dimmable: | Yes |
Volts AC: | 120 |
Type: | Troffer Retrofit |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)