This product has been discontinued.
2' x 2' LED Retrofit Kit, 31W, 120-277V, 3500K
Item #: 657874
Cat #: EVOKIT-2X2-P-32L-31W-835-2-0-10-7-G2
UPC: 781087133958
Sign In or Register to view pricing and more.
Documents & Guides
LED Troffer Retrofit: 0-10V dimming satisfies universal voltage requirements. Watts: 31, Volts: 120-277, Dimensions: 2'x2', Lumen Maintenance(Hrs.): 70,000 Hours, Approx. Lumens: 3210, CRI: 80, Color Temperature (K): 3500. Philips # 501734 / 929000713713
Overview
LED Troffer Retrofit: 0-10V dimming satisfies universal voltage requirements. Watts: 31, Volts: 120-277, Dimensions: 2'x2', Lumen Maintenance(Hrs.): 70,000 Hours, Approx. Lumens: 3210, CRI: 80, Color Temperature (K): 3500. Philips # 501734 / 929000713713
Philips EvoKit LED Retrofit Kit is an energy efficient LED alternative to traditional linear fluorescent troffers. Not only does it offer energy savings1 , it also helps reduce maintenance costs due to its long lifetime. Simple construction helps decrease the installation time meaning you can have an LED solution in your ceiling in just minutes.
Also known as: 781087133958, EVOKIT-2X2-P-32L-31W-835-2-0-10-7-G2
Specifications
Wattage: | 31 |
Length: | 2 ft |
Type: | Troffer Retrofit, 0-10V Dimming |
Color Temperature: | 3500 (Neutral White) |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
Wattage: | 31 |
Type: | Troffer Retrofit, 0-10V Dimming |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Length: | 2 ft |
Color Temperature: | 3500 (Neutral White) |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)