This product has been discontinued.
2' x 4' LED Retrofit Kit, 42W, 120-277V, 4000K
Item #: 657870
Cat #: EVOKIT-2X4-P-42L-42W-840-5-MK10-7-G2
UPC: 781087134061
Sign In or Register to view pricing and more.
Documents & Guides
LED Troffer Retrofit: Mark10 dimming without pulling neutral wires making it compatible with more existing systems. Watts: 42, Volts: 277, Dimensions: 2'x4', Lumen Maintenance(Hrs.): 70,000 Hours, Approx. Lumens: 4280, CRI: 80, Color Temperature (K): 4000. Philips # 501940 / 929000714813
Overview
LED Troffer Retrofit: Mark10 dimming without pulling neutral wires making it compatible with more existing systems. Watts: 42, Volts: 277, Dimensions: 2'x4', Lumen Maintenance(Hrs.): 70,000 Hours, Approx. Lumens: 4280, CRI: 80, Color Temperature (K): 4000. Philips # 501940 / 929000714813
Philips EvoKit LED Retrofit Kit is an energy efficient LED alternative to traditional linear fluorescent troffers. Not only does it offer energy savings1 , it also helps reduce maintenance costs due to its long lifetime. Simple construction helps decrease the installation time meaning you can have an LED solution in your ceiling in just minutes.
Also known as: 781087134061, EVOKIT-2X4-P-42L-42W-840-5-MK10-7-G2
Specifications
Wattage: | 42 |
Color Temperature: | 4000 (Cool White) |
Length: | 4 ft |
Type: | Troffer Retrofit |
Light Technology: | LED |
Dimmable: | Yes |
Wattage: | 42 |
Length: | 4 ft |
Light Technology: | LED |
Color Temperature: | 4000 (Cool White) |
Type: | Troffer Retrofit |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)