This product has been discontinued.
2' x 4' LED Retrofit Kit, 42W, 120-277V, 3500K
Item #: 657868
Cat #: EVOKIT-2X4-P-42L-42W-835-5-MK10-7-G2
UPC: 781087134054
Sign In or Register to view pricing and more.
Documents & Guides
LED Troffer Retrofit: Mark10 dimming without pulling neutral wires making it compatible with more existing systems. Watts: 42, Volts: 277, Dimensions: 2'x4', Lumen Maintenance(Hrs.): 70,000 Hours, Approx. Lumens: 4180, CRI: 80, Color Temperature (K): 3500. Philips # 501924 / 929000714713
Overview
LED Troffer Retrofit: Mark10 dimming without pulling neutral wires making it compatible with more existing systems. Watts: 42, Volts: 277, Dimensions: 2'x4', Lumen Maintenance(Hrs.): 70,000 Hours, Approx. Lumens: 4180, CRI: 80, Color Temperature (K): 3500. Philips # 501924 / 929000714713
Philips EvoKit LED Retrofit Kit is an energy efficient LED alternative to traditional linear fluorescent troffers. Not only does it offer energy savings1 , it also helps reduce maintenance costs due to its long lifetime. Simple construction helps decrease the installation time meaning you can have an LED solution in your ceiling in just minutes.
Also known as: 781087134054, EVOKIT-2X4-P-42L-42W-835-5-MK10-7-G2
Specifications
Wattage: | 42 |
Length: | 4 ft |
Type: | Troffer Retrofit |
Color Temperature: | 3500 (Neutral White) |
Light Technology: | LED |
Dimmable: | Yes |
Wattage: | 42 |
Type: | Troffer Retrofit |
Light Technology: | LED |
Length: | 4 ft |
Color Temperature: | 3500 (Neutral White) |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)