5/8-11 X 10' Threaded Rod 10 Foot Lengths, Steel
Item #: 657865
Cat #: ROD58
UPC: 781002173403
Sign In or Register to view pricing and more.
Documents & Guides
5/8-11 X 10' Threaded Rod 10 Foot Lengths, Steel
Overview
5/8-11 X 10' Threaded Rod 10 Foot Lengths, Steel
Threaded Rod is used to connect and secure objects and structures made of metal, concrete, and wood. Typical applications include suspending fixtures, strut, or conduit from ceilings, and where bolts are too short. It is manufactured from low carbon, zinc plated steel and is covered under the ASTM A307A-2014 standard.
Also known as: 781002173403, ROD58
Specifications
Diameter: | 5/8 in |
Material: | Steel |
Length: | 10 ft |
Finish: | Zinc |
Diameter: | 5/8 in |
Length: | 10 ft |
Material: | Steel |
Finish: | Zinc |
Customer Reviews
No reviews for this product
(0)