Safety Switch, 600A, 3P, 600VAC/250VDC, HD, Double Throw, NEMA 1

Item #: 657849

Cat #: DT366UGKNLC

UPC: 786685132761

Sign In or Register to view pricing and more.
600 Amp, 3-pole, Heavy Duty Safety Switch, Non-Fusible With Neutral, 600 Volt AC, 250 Volt DC, NEMA 1, Cam-Lok, Quick Connect

Overview

600 Amp, 3-pole, Heavy Duty Safety Switch, Non-Fusible With Neutral, 600 Volt AC, 250 Volt DC, NEMA 1, Cam-Lok, Quick Connect
Also known as: 786685132761, DT366UGKNLC

Specifications

Poles: 3
Volts DC: 250
Amps: 600
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 600
Poles: 3
Amps: 600
IP/NEMA Rating: NEMA 1
Volts DC: 250
Mounting: Surface
Volts AC: 600

Customer Reviews

No reviews for this product
(0)