LED Retrofit Kit, 2 x 4', 39W, 120-277V, 4000K

Item #: 657842
Cat #: EVOKIT-2X4-P-42L-39W-840-2-0-10-7-G2
UPC: 781087134023
Sign In or Register to view pricing and more.
LED Troffer Retrofit: 0-10V dimming satisfies universal voltage requirements. Watts: 39, Volts: 120-277, Dimensions: 2'x4', Lumen Maintenance(Hrs.): 70,000 Hours, Approx. Lumens: 4280, CRI: 80, Color Temperature (K): 4000. Philips # 501866 / 929000714413

Overview

LED Troffer Retrofit: 0-10V dimming satisfies universal voltage requirements. Watts: 39, Volts: 120-277, Dimensions: 2'x4', Lumen Maintenance(Hrs.): 70,000 Hours, Approx. Lumens: 4280, CRI: 80, Color Temperature (K): 4000. Philips # 501866 / 929000714413
Also known as: 781087134023, EVOKIT-2X4-P-42L-39W-840-2-0-10-7-G2, Led grow lights, 2 ber 4rs, troppers, dobangas

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 39
Length: 4 ft
Type: Troffer Retrofit, 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Length: 4 ft
Light Technology: LED
Wattage: 39
Type: Troffer Retrofit, 0-10V Dimming
Dimmable: Yes

Customer Reviews

5 Overall
(1)
5/5
Walt - Albertville MN on 07/17/2014
T12 replacement
Change out 23 in a day, easy to retro fit, about 15-20 mins to change out after the first couple of them. Light output is much better then the 4 T12's the replaced