LED Retrofit Kit, 2 x 4'

Item #: 657840

Cat #: EVOKIT-2X4-P-42L-39W-835-2-0-10-7-G2

UPC: 781087134016

Sign In or Register to view pricing and more.
LED Troffer Retrofit: 0-10V dimming satisfies universal voltage requirements. Watts: 39, Volts: 120-277, Dimensions: 2'x4', Lumen Maintenance(Hrs.): 70,000 Hours, Approx. Lumens: 4180, CRI: 80, Color Temperature (K): 3500. Philips #: 501817 / 929000714313

Overview

LED Troffer Retrofit: 0-10V dimming satisfies universal voltage requirements. Watts: 39, Volts: 120-277, Dimensions: 2'x4', Lumen Maintenance(Hrs.): 70,000 Hours, Approx. Lumens: 4180, CRI: 80, Color Temperature (K): 3500. Philips #: 501817 / 929000714313
Philips EvoKit LED Retrofit Kit is an energy efficient LED alternative to traditional linear fluorescent troffers. Not only does it offer energy savings1 , it also helps reduce maintenance costs due to its long lifetime. Simple construction helps decrease the installation time meaning you can have an LED solution in your ceiling in just minutes.
Also known as: 781087134016, EVOKIT-2X4-P-42L-39W-835-2-0-10-7-G2

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 39
Length: 4 ft
Type: Troffer Retrofit, 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Length: 4 ft
Light Technology: LED
Wattage: 39
Type: Troffer Retrofit, 0-10V Dimming
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)