GED THHQB1120AF2 20A 1P 120/240 BO

Item #: 657836

Cat #: THHQB1120AF2

UPC: 783164652895

Documents & Guides
No Documents Available
GED THHQB1120AF2 20A 1P 120/240 BO
Sign In or Register to view pricing and more.

No associated products found.

Overview

GED THHQB1120AF2 20A 1P 120/240 BO
Also known as: 783164652895, THHQB1120AF2

Specifications

Volts AC: 120, 240
Amps: 20
Poles: 1
Mounting: Bolt On
Interrupt Rating AC: 22 kA
Volts AC: 120, 240
Poles: 1
Interrupt Rating AC: 22 kA
Amps: 20
Mounting: Bolt On

Customer Reviews

No reviews for this product
(0)