This product may not be available in all locations.
![Switch, Non-Contact, 250VAC, 2A, 4m Cable, Red Molded ABS Housing Switch, Non-Contact, 250VAC, 2A, 4m Cable, Red Molded ABS Housing](https://rexel-cdn.com/products/image.jpg?i=7FB41250-06B8-417E-9DEA-6F7CBCD625B3&f=420)
Switch, Non-Contact, 250VAC, 2A, 4m Cable, Red Molded ABS Housing
Item #: 65773
Cat #: 440N-G02004
UPC: 611320162653
Sign In or Register to view pricing and more.
Documents & Guides
Switch, Guardmaster, FerroGuard, Safety, Non-Contact, 250 Volt AC, 2 Amp, 1 Normally Closed Safety Contact, 1 Normally Open, Auxiliary Contact, Red Molded ABS Plastic Housing, 4 meter Cable, FRS 1 Type
Overview
Switch, Guardmaster, FerroGuard, Safety, Non-Contact, 250 Volt AC, 2 Amp, 1 Normally Closed Safety Contact, 1 Normally Open, Auxiliary Contact, Red Molded ABS Plastic Housing, 4 meter Cable, FRS 1 Type
Also known as: 611320162653, 440N-G02004
Specifications
Type: | Switch, FerroGuard, Non-Contact |
Color: | Red |
Length: | 4 m |
Volts AC: | 250 |
Amps: | 2 |
Type: | Switch, FerroGuard, Non-Contact |
Length: | 4 m |
Amps: | 2 |
Color: | Red |
Volts AC: | 250 |
Customer Reviews
No reviews for this product
(0)