OCC LRELL4X4845-G 4X48X45 GRAY PVC

Item #: 657704

Cat #: LRELL4X4845-G

UPC: 704508013868

Sign In or Register to view pricing and more.
Documents & Guides
OCC LRELL4X4845-G 4X48X45 GRAY PVC CTD LRELL STL

Overview

OCC LRELL4X4845-G 4X48X45 GRAY PVC CTD LRELL STL
Also known as: 704508013868, LRELL4X4845-G

Specifications

Color: Gray
Diameter: 4 in
Angle: 45°
Material: PVC Coated Steel
Sweep Radius: 48 in
Color: Gray
Angle: 45°
Sweep Radius: 48 in
Diameter: 4 in
Material: PVC Coated Steel

Customer Reviews

No reviews for this product
(0)