SQD 8536SDG1V02H30S STARTER MOTOR

Item #: 657692

Cat #: 8536SDG1V02H30S

UPC: 785901807087

Sign In or Register to view pricing and more.
SQD 8536SDG1V02H30S STARTER MOTOR CONTROL <1000VAC

Overview

SQD 8536SDG1V02H30S STARTER MOTOR CONTROL <1000VAC
Also known as: 785901807087, 8536SDG1V02H30S

Specifications

Phase: 3
Type: Starter
IP/NEMA Rating: NEMA 1
Size: 2
Standards: California Proposition 65
Phase: 3
IP/NEMA Rating: NEMA 1
Standards: California Proposition 65
Type: Starter
Size: 2

Customer Reviews

No reviews for this product
(0)