400W Metal Halide Lamp, ED28, 40K

Item #: 657673

Cat #: 108216

UPC: 807154182169

Sign In or Register to view pricing and more.
Documents & Guides
ProLume Metal Halide Lamp, 400 Watt, ED28 Bulb, CRI 65, Base: E39 (Mogul), Color Temperature: 4000K, Dimmable

Overview

ProLume Metal Halide Lamp, 400 Watt, ED28 Bulb, CRI 65, Base: E39 (Mogul), Color Temperature: 4000K, Dimmable
ProLume® Standard Metal Halide lamps are unaffected by ambient temperature and are suitable for indoor and outdoor use. These lamps provide better light quality and are more efficient than High Pressure Sodium or Mercury Vapor.
Also known as: 807154182169, 108216

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 400
Base: Mogul Screw (E39)
ANSI Code: M59/E
Lumens: 23000
Shape: ED28 (Elliptical Dimple)
Color Rendering Index (CRI): 65
Light Technology: HID
Color Temperature: 4000 (Cool White)
Base: Mogul Screw (E39)
Lumens: 23000
Color Rendering Index (CRI): 65
Wattage: 400
ANSI Code: M59/E
Shape: ED28 (Elliptical Dimple)
Light Technology: HID

Customer Reviews

No reviews for this product
(0)