CIRCUIT BREAKER MECHANICAL INTERLOCK QO

Item #: 65763

Cat #: QO2DTI

UPC: 785901520450

Sign In or Register to view pricing and more.
Square D,Circuit Breaker Mechanical Interlock QO,0.64,1.75,2.75,Circuit Breaker Mechanical Interlock,For interlocking the handles of two adjacent circuit breakers so that only one circuit breaker can be ON at a time,QO,QO and Q1 circuit breakers. One circuit breaker must be a 2-Pole the other can be 1 or 2-Pole,Steel.

Overview

Square D,Circuit Breaker Mechanical Interlock QO,0.64,1.75,2.75,Circuit Breaker Mechanical Interlock,For interlocking the handles of two adjacent circuit breakers so that only one circuit breaker can be ON at a time,QO,QO and Q1 circuit breakers. One circuit breaker must be a 2-Pole the other can be 1 or 2-Pole,Steel.
QO mini circuit breaker accy, interlock, mechanical, compatible with 1 to 2 pole
Also known as: 785901520450, QO2DTI

Specifications

Poles: 2
Family / Style: QO
Mounting: Breaker
Standards: California Proposition 65
Poles: 2
Mounting: Breaker
Family / Style: QO
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)