
Tamper Resistant Receptacle, 1-Gang, Light Almond
Item #: 657627
Cat #: CARS-15-TR-LA
UPC: 027557618298
Documents & Guides
Tamper Resistant Receptacle, 1-Gang, Color: Light Almond
Sign In or Register to view pricing and more.
No associated products found.
Overview
Tamper Resistant Receptacle, 1-Gang, Color: Light Almond
Tamper resistant for designer products in light almond
Also known as: 027557618298, CARS-15-TR-LA
Specifications
Type: | Receptacle |
Color: | Light Almond |
Mounting: | Surface |
Amps: | 15 |
Gangs: | 1 |
Volts AC: | 125 |
Type: | Receptacle |
Mounting: | Surface |
Gangs: | 1 |
Color: | Light Almond |
Amps: | 15 |
Volts AC: | 125 |
Customer Reviews
No reviews for this product
(0)