MIL 2657-22CT M18 1/4" IMPACT

Item #: 657610

Cat #: 2657-22CT

UPC: 045242313501

Sign In or Register to view pricing and more.
Documents & Guides
MIL 2657-22CT M18 1/4" IMPACT DRIVER KIT

Overview

MIL 2657-22CT M18 1/4" IMPACT DRIVER KIT
The M18™ cordless 2-speed 1/4 in. hex impact driver is the most powerful 1/4 in. hex compact impact driver in its class and offers the best power to size ratio among like competitors. Featuring a Milwaukee® built 4-pole frameless motor and optimized impact mechanism, this impact driver delivers up to 2,750 RPM, 3,450 ipm and 1,500 in-lbs of fastening torque for class-leading performance. This is the only tool in its class to offer multiple speed/torque modes through proprietary 2-mode DRIVE CONTROL™. REDLINK™ Intelligence provides optimized performance and overload protection using total system communication between tool, battery and charger. The M18™ cordless 1/4 in. hex impact driver features an LED light to illuminate work surfaces, and includes an all-metal, reversible belt clip for temporary tool storage.
Also known as: 045242313501, 2657-22CT

Specifications

Length: 5 1/2 in
Length: 5 1/2 in

Customer Reviews

No reviews for this product
(0)