Switch, Non-Contact, 250VAC, 2A, 4m Cable, Red Molded ABS Housing

Item #: 65751

Cat #: 440N-G02014

UPC: 611320162677

Sign In or Register to view pricing and more.
Documents & Guides
Switch, Guardmaster, FerroGuard, Safety, Non-Contact, 250 Volt AC, 2 Amp, 1 Normally Closed Safety Contact, 1 Normally Open, Auxiliary Contact, Red Molded ABS Plastic Housing, 4 meter Cable, FRS 2 Type

Overview

Switch, Guardmaster, FerroGuard, Safety, Non-Contact, 250 Volt AC, 2 Amp, 1 Normally Closed Safety Contact, 1 Normally Open, Auxiliary Contact, Red Molded ABS Plastic Housing, 4 meter Cable, FRS 2 Type
Also known as: 611320162677, 440N-G02014

Specifications

Type: Switch, FerroGuard, Non-Contact
Color: Red
Length: 4 m
Volts AC: 250
Amps: 2
Type: Switch, FerroGuard, Non-Contact
Length: 4 m
Amps: 2
Color: Red
Volts AC: 250

Customer Reviews

No reviews for this product
(0)