Wireway 90° Elbow, Type 1, Lay-In, Inside Opening, 6" x 6", Gray

Item #: 6575

Cat #: F6690EIN

UPC: 783510131371

Documents & Guides
Wireway 90° Elbow, NEMA Type 1, Lay-In, Inside Opening, Steel, Gray, Size: 6" x 6"
Sign In or Register to view pricing and more.

No associated products found.

Overview

Wireway 90° Elbow, NEMA Type 1, Lay-In, Inside Opening, Steel, Gray, Size: 6" x 6"
Lay-in Painted 90-Degree Elbow with Inside Opening are used for continuous run with 90-degree turns. Top and inside covers removable so wires and cables can be laid in along wireway run. No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system.
Also known as: 783510131371, F6690EIN

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
Angle: 90°
IP/NEMA Rating: NEMA 1
Height: 6 in
Width: 6 in
Color: Gray
Material: Steel
Angle: 90°

Customer Reviews

No reviews for this product
(0)