50 Watt Pulse Start Protected Metal Halide Bulb

Item #: 657484

Cat #: MHC50/U/MP/4K-ELITE

UPC: 046677429942

Sign In or Register to view pricing and more.
Documents & Guides
Metal Halide, Pulse Start, Protected Lamp, 50W, Bulb: ED17P, Base: Medium Screw (E26), Initial Lumens: 4600, CRI: 90, Color Temp: 4000K, ANSI Code: M148/M110/O. Color: Clear. *Philips Part # 42994-4* A.K.A. MasterColor CDM 50W ED17P CL U ELITE/4K

Overview

Metal Halide, Pulse Start, Protected Lamp, 50W, Bulb: ED17P, Base: Medium Screw (E26), Initial Lumens: 4600, CRI: 90, Color Temp: 4000K, ANSI Code: M148/M110/O. Color: Clear. *Philips Part # 42994-4* A.K.A. MasterColor CDM 50W ED17P CL U ELITE/4K
MasterColor Elite Protected Ceramic Metal Halide ED-17 4200K Lamps provide excellend lumen maintenance and outstanding performance over time in a protected lamp.
Also known as: 046677429942, MHC50/U/MP/4K-ELITE

Specifications

Type: Pulse Start
Color: Clear
Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
ANSI Code: M148/O, M110/O
Volts AC: 120, 277
Lumens: 4600
Shape: ED17P (Elliptical Dimple Protected)
Color Rendering Index (CRI): 90
Wattage: 50
Light Technology: HID
Type: Pulse Start
Base: Medium Screw (E26)
ANSI Code: M148/O, M110/O
Lumens: 4600
Color Rendering Index (CRI): 90
Light Technology: HID
Color: Clear
Color Temperature: 4000 (Cool White)
Volts AC: 120, 277
Shape: ED17P (Elliptical Dimple Protected)
Wattage: 50

Customer Reviews

No reviews for this product
(0)