This product has been discontinued.
LED Wallpack, Non-Cutoff, 50W, 120-277V, 4000K, Bronze
Item #: 657384
Cat #: NWP/L/050/740/T4/UNV/BZ
UPC: 046135729041
Sign In or Register to view pricing and more.
Documents & Guides
LED Wallpack, Non-Cutoff, 50 Watt, 120-277 Volt, 4000K, 70+ CRI, Lumens: 7300, Bronze, Cutoff Type 5 dist Sylvania Part # 72904
Overview
LED Wallpack, Non-Cutoff, 50 Watt, 120-277 Volt, 4000K, 70+ CRI, Lumens: 7300, Bronze, Cutoff Type 5 dist Sylvania Part # 72904
Also known as: 046135729041, NWP/L/050/740/T4/UNV/BZ
Specifications
Type: | Wallpack |
Color Temperature: | 4000 (Cool White) |
Wattage: | 50 |
Color: | Bronze |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Type: | Wallpack |
Wattage: | 50 |
Light Technology: | LED |
Color Temperature: | 4000 (Cool White) |
Color: | Bronze |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)