This product may not be available in all locations.
5
more
Safety Switch, Double Throw, Heavy Duty, 200A, 600VAC, NEMA 1
Item #: 657382
Cat #: DT364NGK
UPC: 786685540108
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
200 Amp, 3-Pole, Heavy Duty, Double Throw, Safety Switch, Fusible With Neutral, 600 Volt AC, 250 Volt DC, NEMA 1
Overview
200 Amp, 3-Pole, Heavy Duty, Double Throw, Safety Switch, Fusible With Neutral, 600 Volt AC, 250 Volt DC, NEMA 1
Also known as: 786685540108, DT364NGK
Specifications
Amps: | 200 |
Poles: | 3 |
Volts DC: | 250 |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 1 |
Volts AC: | 600 |
Amps: | 200 |
Volts DC: | 250 |
IP/NEMA Rating: | NEMA 1 |
Poles: | 3 |
Mounting: | Surface |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)