This product may not be available in all locations.
2
more

MINIATURE CIRCUIT
Item #: 65736
Cat #: QO2501021
UPC: 785901494010
Documents & Guides
SQD QO2501021 MINIATURE CIRCUIT
Sign In or Register to view pricing and more.
Overview
SQD QO2501021 MINIATURE CIRCUIT
Also known as: 785901494010, QO2501021
Specifications
Poles: | 2 |
Family / Style: | QO |
Volts AC: | 120/240 |
Amps: | 50 |
Standards: | California Proposition 65 |
Interrupt Rating AC: | 10 kA |
Poles: | 2 |
Volts AC: | 120/240 |
Standards: | California Proposition 65 |
Family / Style: | QO |
Amps: | 50 |
Interrupt Rating AC: | 10 kA |
Customer Reviews
No reviews for this product
(0)