This product may not be available in all locations.
![Circuit Breaker, Miniature, 63A, 3P, Supplementary, Trip D Circuit Breaker, Miniature, 63A, 3P, Supplementary, Trip D](https://rexel-cdn.com/products/image.jpg?i=6AEF897C-9791-48FA-B3FA-C84328430DD2&f=420)
Circuit Breaker, Miniature, 63A, 3P, Supplementary, Trip D
Item #: 657348
Cat #: 1492-SPM3D630
UPC: 885630615943
Sign In or Register to view pricing and more.
Documents & Guides
Circuit Breaker, Miniature, 63 Amp, 3-Pole, 480Y/277VAC, Supplementary, Highly Inductive, Trip Curve D
Overview
Circuit Breaker, Miniature, 63 Amp, 3-Pole, 480Y/277VAC, Supplementary, Highly Inductive, Trip Curve D
Also known as: 885630615943, 1492-SPM3D630
Specifications
Poles: | 3 |
Amps: | 63 |
Family / Style: | 1492 |
Volts AC: | 277, 480Y |
Mounting: | DIN Rail |
Volts DC: | 96 |
Type: | Trip Curve D |
Poles: | 3 |
Family / Style: | 1492 |
Mounting: | DIN Rail |
Type: | Trip Curve D |
Amps: | 63 |
Volts AC: | 277, 480Y |
Volts DC: | 96 |
Customer Reviews
No reviews for this product
(0)