Transformer, Dry Type, 15KVA, 480V Primary, 208Y/120V Secondary

Item #: 657227

Cat #: 9T83C9871G80

UPC: 783173198780

Documents & Guides
Transformer, Dry Type, 15 KVA, 480 Volt AC, Primary, 208Y/120 Volt AC Secondary, 80D Rise, NEMA 2
Sign In or Register to view pricing and more.

Overview

Transformer, Dry Type, 15 KVA, 480 Volt AC, Primary, 208Y/120 Volt AC Secondary, 80D Rise, NEMA 2
Also known as: 783173198780, 9T83C9871G80

Specifications

Type: Dry Type Transformer
Volt Amps: 15kVA
Secondary Voltage: 120/208Y
Primary Voltage: 480 Delta
Type: Dry Type Transformer
Secondary Voltage: 120/208Y
Volt Amps: 15kVA
Primary Voltage: 480 Delta

Customer Reviews

No reviews for this product
(0)