![3/8" HCX Extreme Temperature Jacket Liquid-Tight Flexible Metal Conduit, 100' 3/8" HCX Extreme Temperature Jacket Liquid-Tight Flexible Metal Conduit, 100'](https://rexel-cdn.com/products/image.jpg?i=CD44B769-F00A-43F1-A1C0-929D107A96F0&f=420)
3/8" HCX Extreme Temperature Jacket Liquid-Tight Flexible Metal Conduit, 100'
Item #:
657222
Cat #:
39102
UPC:
714118391027
Sign In or Register to view pricing and more.
Documents & Guides
3/8" ANACONDA SEALTITE® Type HCX Extreme Temperature Jacket Liquid-Tight Flexible Metal Conduit (LFMC), 100'
Overview
3/8" ANACONDA SEALTITE® Type HCX Extreme Temperature Jacket Liquid-Tight Flexible Metal Conduit (LFMC), 100'
Constructed of continuously interlocked hot dipped zinc galvanized steel core for exceptional crush and corrosion resistance.
Also known as: 714118391027, 39102
Specifications
Length: | 100 ft |
Jacket: | TPE |
Color: | Black |
Diameter: | 3/8 in |
Material: | Steel |
Package Type: | Coil |
Family / Style: | SEALTITE® |
Type: | HCX - Extreme Temperature/Zero Halogen |
Length: | 100 ft |
Color: | Black |
Material: | Steel |
Family / Style: | SEALTITE® |
Jacket: | TPE |
Diameter: | 3/8 in |
Package Type: | Coil |
Type: | HCX - Extreme Temperature/Zero Halogen |
Customer Reviews
No reviews for this product
(0)