15 Amp, 120 Volt, NEMA 5-15, 3ft Cord Set

Item #: 657192

Cat #: GFM15-3C

UPC: 078477641026

Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 120 Volt, NEMA 5-15, 3 FT. Cord Set, Straight Blade, Industrial Grade, Manual Reset GFCI Devices, 14-3-SJT-Yellow Cord

Overview

15 Amp, 120 Volt, NEMA 5-15, 3 FT. Cord Set, Straight Blade, Industrial Grade, Manual Reset GFCI Devices, 14-3-SJT-Yellow Cord
15A-120V 2 Pole- 3 Wire Grounding. 3 Ft Cord Connected Manual Reset GFCI Heavy Duty Extension Cord Set. 3 Ft Cord Set 12-3 Smooth Yellow Water Resistant Ul And CSA Type Sjtw Wire. Wit A Yellow And Natural Nylon 5-15p Straight Plug. 5-15R Straight Connector. Yellow GFCI Located 9 7/16 Inches From Face Of Plug - Yellow
Also known as: 078477641026, GFM15-3C

Specifications

NEMA Configuration: 5-15P, 5-15R
Conductors: 3
Volts AC: 120
Length: 3 ft
Type: GFCI, Plug
Amps: 15
Gauge: 14
NEMA Configuration: 5-15P, 5-15R
Volts AC: 120
Type: GFCI, Plug
Gauge: 14
Conductors: 3
Length: 3 ft
Amps: 15

Customer Reviews

No reviews for this product
(0)