22mm Indicator Light, Yellow, M22

Item #: 657102

Cat #: M22-L-Y

UPC: 786685278650

Sign In or Register to view pricing and more.
22.5 mm, Non-metallic, Standard Operator, M22 Series, Yellow Plastic Lens, without Light Unit, NEMA 4X, 13. Includes: Contact Block Holder.

Overview

22.5 mm, Non-metallic, Standard Operator, M22 Series, Yellow Plastic Lens, without Light Unit, NEMA 4X, 13. Includes: Contact Block Holder.
Pushbuttons and selector switches are designed with a simple slide lever that allows for field conversion from maintained to momentary or vice versa. A simple lever or coding adapter can change the status of your device, giving you more flexibility in the field and less inventory costs at the warehouse. The entire line mounts in astandard 22 mm notched hole,which is the best assuranceagainst rotation duringinstallation and long-term use.The anti-rotation tab and centralnut mounting on each operatorfacilitates installation, evenwhen the front and back ofthe panel are not accessiblesimultaneously.
Also known as: 786685278650, M22-L-Y

Specifications

Type: Indicating Light, Indicator, Illuminated
Family / Style: M22
Size: 22.500 mm
Color: Yellow
IP/NEMA Rating: NEMA 4X, NEMA 13
Type: Indicating Light, Indicator, Illuminated
Size: 22.500 mm
IP/NEMA Rating: NEMA 4X, NEMA 13
Family / Style: M22
Color: Yellow

Customer Reviews

No reviews for this product
(0)