This product may not be available in all locations.

Sign In or Register to view pricing and more.
Documents & Guides
22.5 mm, Non-metallic, Standard Operator, M22 Series, Green Plastic Lens, without Light Unit, NEMA 4X, 13. Includes: Contact Block Holder.
Overview
22.5 mm, Non-metallic, Standard Operator, M22 Series, Green Plastic Lens, without Light Unit, NEMA 4X, 13. Includes: Contact Block Holder.
Eaton’s M22 indicating lights use the combination of a durable, bright LED unit and modern lenses designed specifically for this type of LED to create a bright and visible indicating light. As with the pushbuttons, the indicating light lenses can be laser engraved. Indicating lights can be ordered as complete devices, including lens and LED unit, or as modular components.
Also known as: 786685278551, M22-L-G
Specifications
Color: | Green |
Family / Style: | M22 |
Type: | Indicator, Illuminated |
IP/NEMA Rating: | NEMA 4X, NEMA 13 |
Color: | Green |
Type: | Indicator, Illuminated |
Family / Style: | M22 |
IP/NEMA Rating: | NEMA 4X, NEMA 13 |
Customer Reviews
No reviews for this product
(0)