ETN M22S-DLH-G M22S-DLH-GILL MOM PB

Item #: 657100

Cat #: M22S-DLH-G

UPC: 786685274058

Sign In or Register to view pricing and more.
ETN M22S-DLH-G M22S-DLH-GILL MOM PBCUT M22S-DLH-G

Overview

ETN M22S-DLH-G M22S-DLH-GILL MOM PBCUT M22S-DLH-G
Also known as: 786685274058, M22S-DLH-G

Specifications

Size: 22.5 mm, 22.5
Family / Style: M22
IP/NEMA Rating: IP69K, IP67, NEMA 4X
Type: Pushbutton
Size: 22.5 mm, 22.5
IP/NEMA Rating: IP69K, IP67, NEMA 4X
Family / Style: M22
Type: Pushbutton

Customer Reviews

No reviews for this product
(0)