1 AWG SRML High Temp Cable, 600V, Fiberglass Jacket

Item #: 65710

Cat #: C50101

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
1 AWG SRML High Temp Cable, 600V, Fiberglass Jacket

Overview

1 AWG SRML High Temp Cable, 600V, Fiberglass Jacket
Used in wiring of electrical equipment in hazardous locations where exposure to temperature does not exceed 200°C
Also known as: C50101

Specifications

Gauge: 1
Conductors: 1
Jacket: Fiberglass
Gauge: 1
Jacket: Fiberglass
Conductors: 1

Customer Reviews

No reviews for this product
(0)