This product may not be available in all locations.
2
more

Breaker, 2-Pole, 30 Amp, 120 VAC, GFCI, Type QO, 10kAIC
Item #: 65709
Cat #: QO230GFI
UPC: 785901563006
Documents & Guides
30 Amp, 2-Pole, Type QO, Ground-Fault Circuit Interrupter (GFCI), 10 kAIC, 120V AC.
Sign In or Register to view pricing and more.
Overview
30 Amp, 2-Pole, Type QO, Ground-Fault Circuit Interrupter (GFCI), 10 kAIC, 120V AC.
QO(B) circuit breakers come in plug-on or bolt-on options and a complete range of amperages and interrupting ranges to fit into various QO distribution panels. QO is the “World’s Finest” Industry leading offer since 1955, with features engineered for faster installation, reliability and quality.
Also known as: 785901563006, QO230GFI
Specifications
Poles: | 2 |
Family / Style: | QO |
Volts AC: | 120/240 |
Amps: | 30 |
Standards: | California Proposition 65 |
Interrupt Rating AC: | 10 kA |
Poles: | 2 |
Volts AC: | 120/240 |
Standards: | California Proposition 65 |
Family / Style: | QO |
Amps: | 30 |
Interrupt Rating AC: | 10 kA |
Customer Reviews
No reviews for this product
(0)