FA 16/4C SOL BC NS FPLP RD

Item #: 657024

Cat #: 81604

UPC: 032886881473

Sign In or Register to view pricing and more.
Documents & Guides
"WIRE, 16/4C SOL BC N/S FPLP RED" 1000 FT

Overview

"WIRE, 16/4C SOL BC N/S FPLP RED" 1000 FT
Also known as: 032886881473, 81604

Specifications

Color: Red
Volts AC: 300
Length: 1000 ft
Material: Copper
Jacket: Plenum
Gauge: 16
Conductors: 4
Shielding: Unshielded
Stranding: Solid
Color: Red
Length: 1000 ft
Jacket: Plenum
Conductors: 4
Stranding: Solid
Volts AC: 300
Material: Copper
Gauge: 16
Shielding: Unshielded

Customer Reviews

No reviews for this product
(0)