Heat Shrink, Thin-Wall, 3/8", Black, 6" Piece

Item #: 65700

Cat #: HSTT38-Y

UPC: 074983907007

Sign In or Register to view pricing and more.
Heat Shrink, Thin Wall, Cross-Linked Polyolefin, 600 Volt, Color: Black, Shrink Ratio: 2:1, Size: 3/8 Inch, Expanded Insulation Diameter: .375 Inch, Recovered Insulation Diameter: .187 Inch, Tube Length: 6 Inch Piece. Provides: Flame, Moisture and Abrasion Protection

Overview

Heat Shrink, Thin Wall, Cross-Linked Polyolefin, 600 Volt, Color: Black, Shrink Ratio: 2:1, Size: 3/8 Inch, Expanded Insulation Diameter: .375 Inch, Recovered Insulation Diameter: .187 Inch, Tube Length: 6 Inch Piece. Provides: Flame, Moisture and Abrasion Protection
DRY-SHRINK Thin Wall Heat Shrink, 0.375 Inch (9.5 mm) Diameter, 0.187 Inch (4.8 mm) Maximum Recovered Inside Diameter, 6 Inch Lengths, 12 pieces, Black. For use in insulating, protecting, harnessing and identifying electrical and electronic components. Shrink Ratio is 2 to 1. Temperature Range is -67 degrees Fahrenheit to 275 degrees Fahrenheit (-55 degrees Celsius to 135 degrees Celsius). Voltage is 600 Volts. UL Recognized. CSA Certified. Military Specification AMS-DTL-23053/5 Class 1 (material performance only).
Also known as: 074983907007, HSTT38-Y

Specifications

Length: 6 in
Color: Black
Diameter: 3/8 in
Volts AC: 600
Length: 6 in
Diameter: 3/8 in
Color: Black
Volts AC: 600

Customer Reviews

No reviews for this product
(0)