Trip Unit, Breaker, Molded Case, 450A, 3P, 690V, Type LT Trip Unit

Item #: 656992

Cat #: LT3450T

UPC: 786679222942

450 Amp, 3-Pole, Series C, NEMA, L-Frame, Trip Unit Only, Type LT, Cable In/Cable Out, 690 Volt AC (IEC), 600 Volt AC (NEMA), Adjustable, Thermal-Magnetic Trip
Sign In or Register to view pricing and more.

No associated products found.

Overview

450 Amp, 3-Pole, Series C, NEMA, L-Frame, Trip Unit Only, Type LT, Cable In/Cable Out, 690 Volt AC (IEC), 600 Volt AC (NEMA), Adjustable, Thermal-Magnetic Trip
Also known as: 786679222942, LT3450T

Specifications

Poles: 3
Amps: 450
Volts AC: 600
Mounting: Breaker
Poles: 3
Volts AC: 600
Amps: 450
Mounting: Breaker

Customer Reviews

No reviews for this product
(0)