Breaker, 35A, 1P, 120/240V, 10 kAIC, Type CH

Item #: 656980

Cat #: CHF135

UPC: 786685532127

Documents & Guides
35 Amp, 1-Pole, Type CH Circuit Breaker, 10 kAIC, 120/240 VAC. Includes: Trip Indication.
Sign In or Register to view pricing and more.

No associated products found.

Overview

35 Amp, 1-Pole, Type CH Circuit Breaker, 10 kAIC, 120/240 VAC. Includes: Trip Indication.
Also known as: 786685532127, CHF135

Specifications

Amps: 35
Family / Style: CH
Volts AC: 120, 240
Poles: 1
Interrupt Rating AC: 10 kA
Amps: 35
Volts AC: 120, 240
Interrupt Rating AC: 10 kA
Family / Style: CH
Poles: 1

Customer Reviews

No reviews for this product
(0)