Overview
WG INLET WITH COVER
30 Amp, 277/480V, 3-Phase WYE, NEMA L22-30, 4P, 5W, IP66 Cover, Grounding, Corrosion Resistant, Wetguard, Single Locking Inlet, Yellow
Also known as: 078477519431, 68W82
Specifications
IP/NEMA Rating: | IP66 |
Type: | Inlet |
Amps: | 30 |
NEMA Configuration: | 1-15R |
Color: | Yellow |
IP/NEMA Rating: | IP66 |
Amps: | 30 |
Color: | Yellow |
Type: | Inlet |
NEMA Configuration: | 1-15R |
Customer Reviews
No reviews for this product
(0)