10 AWG MTW, Stranded Copper, Green, 500'

Item #: 65679

Cat #: MTW10STR264GRN500RL

UPC: 980130310258

Sign In or Register to view pricing and more.
Documents & Guides
10 AWG, Machine Tool Wire, 30-Strand, Copper Wire, Green, 600V, Machine Tool Wire, 500 Foot Spool.

Overview

10 AWG, Machine Tool Wire, 30-Strand, Copper Wire, Green, 600V, Machine Tool Wire, 500 Foot Spool.
Machine Tool Wire is a stranded flexible hook up wire. MTW is used for internal wiring of appliances which include Air Conditioners, Automatic Washers and Refrigeration Equipment, Control Cabinets, as well as other building applications.
Also known as: 980130310258, MTW10STR264GRN500RL

Specifications

Gauge: 10
Color: Green
Length: 500 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Gauge: 10
Length: 500 ft
Material: Copper
Conductors: 1
Color: Green
Jacket: PVC
Volts AC: 600
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)